missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Harsh Environment Multipurpose Die-cut Clear Polyester Labels for M6/M7 Printers
Get aggressive adhesive labels for difficult surfaces, and the harshest environments. These clear, polyester labels are ideal for labs, asset tracking and faceplate labeling.
£39.45 - £248.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | Clear |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Shape | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Shape | Price | Quantity & Availability | ||
17878454
|
Brady™
174346 |
0.5 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 12.7 mm | Square |
£49.20
Pack of 500 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
17838824
|
Brady™
174641 |
0.2 x 0.35 in. | M710, BMP71 | 5.08 mm | Rectangle |
£248.00
Pack of 750 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
17851709
|
Brady™
173898 |
0.2 x 0.35 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 5.08 mm | Rectangle |
£52.44
Pack of 750 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17868384
|
Brady™
174251 |
0.25 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.35 mm | Rectangle |
£85.00
Pack of 750 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||
17868204
|
Brady™
174328 |
0.375 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 9.53 mm | Rectangle |
£39.45
Pack of 500 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
17809184
|
Brady™
173418 |
0.375 x 1 in. | M710, BMP71 | 9.53 mm | Rectangle |
£49.70
Pack of 500 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||
17838114
|
Brady™
174330 |
0.375 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 9.53 mm | Rectangle |
£55.40
Pack of 500 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
17868244
|
Brady™
174198 |
0.375 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 9.53 mm | Rectangle |
£53.15
Pack of 500 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
17838914
|
Brady™
173409 |
0.5 x 1 in. | M710, BMP71 | 12.7 mm | Rectangle |
£49.70
Pack of 500 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||
17818174
|
Brady™
174210 |
0.5 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 12.7 mm | Rectangle |
£53.15
Pack of 500 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||
17841669
|
Brady™
173802 |
0.5 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 12.7 mm | Rectangle |
£52.62
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17838224
|
Brady™
173319 |
0.375 x 1.5 in. | M710, BMP71 | 9.53 mm | Rectangle |
£51.85
Pack of 500 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
17828144
|
Brady™
173875 |
0.6 x 0.375 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 15.24 mm | Rectangle |
£65.30
Pack of 750 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
17838374
|
Brady™
174105 |
0.6 x 1.9 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 15.24 mm | Rectangle |
£65.00
Pack of 250 |
In Stock
Log in to see stock. |
||
17821709
|
Brady™
173893 |
0.275 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.99 mm | Rectangle |
£49.70
Pack of 750 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17888364
|
Brady™
174100 |
0.75 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 19.05 mm | Rectangle |
£64.15
Pack of 250 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
17828254
|
Brady™
174106 |
1 x 1.9 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 25.4 mm | Rectangle |
£109.00
Pack of 250 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
17898444
|
Brady™
174098 |
3 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 76.2 mm | Rectangle |
£68.40
Pack of 100 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
17868154
|
Brady™
174102 |
3 x 1.9 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 76.2 mm | Rectangle |
£130.00
Pack of 100 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
Description
- High-tack permanent adhesive for stainless steel, powder coated metals, painted enamel, and plastics in all-weather applications
- Resists exposure to UV light, extreme temperatures, fuel and oil, degreasers, cleaners, and detergents
- Black print on clear polyester
- UL Recognized to UL969, CSA to C222 No 015-95, RoHS compliant to 2011/65/EU (Pass 2015/863)
Specifications
Autoclavable | |
Permanent Acrylic | |
Clear | |
Die-cut | |
Single-side Printable | |
Labels | |
Asset Tracking, Barcode Labeling, Equipment Labeling, Electrical Labeling, General Identification | |
-94°F to +212°F | |
0.003 in. |
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized | |
None | |
Gloss | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
No | |
-70°C to +100°C | |
0.076 mm |