Learn More
Thermo Scientific™ Harvestainer™ Microcarrier Separation System
The Thermo Scientific Harvestainer Microcarrier Separation System is the ideal solution for the separation of microcarrier beads during adherent cell culture production.
Brand: Thermo Scientific™ SH31078.02
Additional Details : Weight : 0.04000kg
Description
The Thermo Scientific Harvestainer Microcarrier Separation System is the ideal solution for the separation of microcarrier beads during adherent cell culture production. The Harvestainer system is a closed, single-use system that helps to increase product yields versus traditional methods, while reducing clean-in-place and steam-in-place requirements and water for injection usage. It eliminates equipment maintenance and reduces process validations, cycle times, and manual final decanting processes.
For smaller-scale or larger-scale applications, the Harvestainer system is ideal for in-line microcarrier separation. The 3 L and 12 L Harvestainer systems consist of a pre-assembled bioprocess container (BPC) and tray in a single-use unit, where the tray acts as the secondary containment device. The 25 L and 50 L Harvestainer systems consist of a 3D BPC with a drum as the secondary containment device. The BPC features a dip tube with dipwell design for better drainage and minimal manipulation.
• Closed system
• Scalable for both smaller-scale and larger-scale applications
• Helps deliver high recovery rates
• Inline microcarrier separation
Applications
• Adherent cell culture production
Specifications
PETG | |
12 L | |
Room Temperature |
Sterile | |
Room Temperature | |
Harvestainer™ |
For Research Use Only. Not for use in diagnostic procedures.