missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Hayward PP Needle Valve
Precision needle valves feature an integrated stem with PTFE seat; fine pitch stem threads ensure precise adjustment.
£152.64 - £157.00
Specifications
Material | Polypropylene, PTFE, Viton |
---|---|
Product Line | Hayward NV40025T PP Needle Valve |
Material (Seal) | FPM O-ring |
Maximum Pressure | 150 psi |
Max. Operating Temperature (English) | 250°F |
Description
- Accurate flow control lets you adjust flow down to drops per minute
- Seals are heavy-duty FPM O-ring
- Natural PVDF valves are the ideal option for high-purity, high-temperature applications
- Valve body includes flanges for panel mounting
- Connections are standard pipe thread
Specifications
Polypropylene, PTFE, Viton | |
FPM O-ring | |
250°F |
Hayward NV40025T PP Needle Valve | |
150 psi |