missing translation for 'onlineSavingsMsg'
Learn More
Learn More
New Pig Haz-Mat Pillows
Stop the spread of acids and bases.
£59.93 - £154.02
Specifications
Color | Pink |
---|---|
Material | Polypropylene |
Type | Hazmat Absorbent Pillow |
For Use With (Application) | Quickly diking and stopping the spread of chemical spills, absorbs acids, bases, corrosives |
Product Code | Brand | Capacity (English) | Size | Weight (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Size | Weight (English) | Price | Quantity & Availability | |||
12913605
|
New Pig
HR7015 |
1 gal. | 16 L x 17 W x 2 in. H (40.6 x 43.18 x 5.08 cm) | 15.7 lb. |
£154.02
Pack of 10 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||
12459277
|
New Pig
PIL302 |
30 oz. | 8 L x 8 W x 1 in. H (20.3 x 20.3 x 2.54 cm) | 7.5 lb. |
£113.48
Pack of 20 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||
12392459
|
New Pig
PIL306 |
30 oz. | 8 L x 8 W x 1 in. H (20.3 x 20.3 x 2.54 cm) | 4 lb. |
£59.93
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
Description
- Chemical-resistant; won't degrade or cause a dangerous reaction upon contact with corrosive spills
- Excellent for quickly diking and stopping the spread of chemical spills
- Absorb and retain most acids, bases and unknown liquids
- Can be incinerated after use to reduce waste
Specifications
Pink | |
Polypropylene | |
Hazmat Absorbent Pillow | |
Quickly diking and stopping the spread of chemical spills, absorbs acids, bases, corrosives |