Learn More
Metro™ HD Super Stainless Lab Worktable, Mobile
Moving lab equipment is now easy. Metro HD Super Stainless Lab Worktable, with an open base and built-in mobility features, is designed for cleanliness, stability, and convenience in any laboratory environment.
Brand: Metro™ MWT306FS
Additional Details : Weight : 58.05600kg
Description
- With four 5 in. diameter (12.7cm) swivel casters, two with foot-operated brakes
- Seamless, 14-gauge stainless-steel work surface with rounded edges
- Comfortable 34 in. (86.4cm) height
- Support structure virtually eliminates “drumming”
Order Info
Shipped knocked down. Assembles easily without tools. Casters sold separately.
Specifications
60 in. | |
60 x 30 x 34 in. (152.4 x 76.2 x 86.4 cm) | |
86.4 cm | |
Four 5 in. dia. swivel casters, two with foot operated brakes | |
72.5 kg | |
With Undershelf | |
152.4 cm |
Mobile Table | |
Ideal for lab | |
34 in. | |
30 in. | |
160 lb. | |
76.2 cm | |
Stainless Steel |