Learn More
Kartell™ Polypropylene Analytical Funnels
Manufactured with polypropylene for strength and durability. Kartell™ Polypropylene Analytical Funnels are designed specifically for analytical chemistry.
£21.90 - £92.98
Specifications
Material | Polypropylene |
---|---|
Autoclavable | Autoclavable |
For Use With (Application) | Suitable for foodstuff |
Product Code | Brand | Capacity (Metric) | Diameter (Metric)Top | Height (Metric) | Length (Metric) Stem | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric)Top | Height (Metric) | Length (Metric) Stem | Price | Quantity & Availability | |||
11929848
|
Kartell™
0014800 |
50 mL | 66mm | 112 mm | 62mm |
£87.05
Pack of 20 |
In Stock
Log in to see stock. ![]() |
|||
10142281
|
Kartell™
0015200 |
200 mL | 100mm | 161.5 mm | 82mm |
£21.90
Each |
In Stock
Log in to see stock. ![]() |
|||
10546961
|
Kartell™
0015300 |
350 mL | 120mm | 184 mm | 86mm |
£24.29
Each |
In Stock
Log in to see stock. ![]() |
|||
12533197
|
Kartell™
0015500 |
700 mL | 150mm | 238 mm | 115mm |
£47.86
Pack of 5 |
Estimated Shipment: 29-05-2025
Log in to see stock. |
|||
11949848
|
Kartell™
0015600 |
1250 mL | 183mm | 293 mm | 140mm |
£54.25
Pack of 5 |
Estimated Shipment: 27-05-2025
Log in to see stock. |
|||
12010572
|
Kartell™
0014500 |
3.5 mL | 27mm | 56.3 mm | 37mm |
£22.40
Pack of 20 |
Estimated Shipment: 23-05-2025
Log in to see stock. |
|||
12177780
|
Kartell™
0014700 |
20 mL | 46mm | 79 mm | 43mm |
£92.98
Pack of 20 |
Estimated Shipment: 23-05-2025
Log in to see stock. |
|||
11919848
|
Kartell™
0014600 |
10 mL | 37mm | 63.4 mm | 37mm |
£62.26
Pack of 20 |
Estimated Shipment: 29-05-2025
Log in to see stock. |
|||
Description
Manufactured with polypropylene for strength and durability. Kartell™ Polypropylene Analytical Funnels are designed specifically for analytical chemistry.
- Takes standard size filter paper
- 60° angled sides with internal and external ribs to speed filtration and avoid pressure lock
- Withstands temperatures up to 135°C for short periods
- Autoclavable at 121°C for 20min
- Suitable for foodstuff
Specifications
Polypropylene | |
Autoclavable | |
Suitable for foodstuff |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.