missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Suitable for Adhesives
- HDPE
- Natural Color
- Round
- Without Closure

Specifications
Specifications
Capacity (Metric) | 25 mL |
Color | Natural |
Diameter (Metric) Inner Neck | 12.7 mm |
For Use With (Application) | Suitable for Adhesives |
Material | HDPE |
Height (Metric) | 64.5 mm |
Product Type | Dropping Bottle |
Diameter (Metric) | 31.3 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Documents
Scientific Resources
Catalogs
Kautex - Expertise in packaging - Standard plastics
File size: 1.3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kautex™ HDPE Dropper Bottles >
Spot an opportunity for improvement?Share a Content Correction