Learn More
Fisherbrand™ Floating Foam Tube Racks
Float tubes in water baths, tubs or beakers. Fisherbrand™ Floating Foam Tube Racks are constructed of flexible, high-density polyethylene foam for a variety of lab applications. Brightly colored, reusable racks include detachable carrying handles to easily lift samples out of baths.
Brand: Fisherbrand™
17.39 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 50
Additional Details : Weight : 0.01980kg
Alert:
Not recommended for cleaning in autoclave.
Description
- Brightly colored foam racks are ideal for floating tubes in water baths, tubs or beakers
- Closed cell foam resists water absorption so racks can be washed and reused
- Include detachable carrying handles to lift samples easily out of baths
Specifications
Blue | |
For floating tubes in water baths, tubs or beakers | |
Detachable carrying handles | |
5 Pk. | |
70 mm |
Tube Rack | |
Eighteen 0.2 mL, 0.5 mL and 1.5 to 2.0 mL Tubes | |
High-density Polyethylene Foam | |
Circle | |
9.3 mm |