missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ HDPE Industrial Tank

Kartell™ HDPE Industrial Tank is useful in everyday laboratory practice and features a comfortable handle with a secure seal-cap following DIN recommendations.

Brand:  Kartell™ 0178200

 View more versions of this product

Product Code. 10089922

  • £285.00 / Pack of 24
Estimated Shipment: 11-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Features a standardized industrial packaging design
  • Useful in everyday laboratory practice
  • Made of High Density PE food grade
  • Includes a comfortable handle
  • Features a secure seal-cap following DIN recommendations
  • It's conform to UN regulation on transportation of dangerous and toxic liquids and is suitable for road (ADR-RID), sea (IMO-IMDG) and air (IATA-ICAO) transport
Specifications

Specifications

GL51
HDPE
320 mm
195 mm
Seal-cap
10 L
225 mm
24
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kartell™ HDPE Industrial Tank > Capacity, Metric: 10L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.