missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Male Pipe Adapter Polyethylene Fittings

Combine these simple, economical fittings with flexible tubing for use in low-pressure applications (generally less than 30 psi). Cole-Parmer™ Male Pipe Adapter Polyethylene Fittings are designed for quick and easy assembly without tools.

Brand:  Masterflex™ 30621-31

Code : A0

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 11750439

  • £19.80 / Pack of 10
Estimated Shipment: 16-09-2024
to see stock.
Add to basket

Description

Description

  • Available in a variety of materials and configurations
  • Adapts from a NPT male thread to a hose barb
Specifications

Specifications

Male Threaded Adapter
Fits 1/8 x 1/4 in. I.D. tubing
10/Pk.
Straight
HDPE
-50°C
NPTM 0.125 in.
85°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers