missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Male Pipe Adapter Polyethylene Fittings
Combine these simple, economical fittings with flexible tubing for use in low-pressure applications (generally less than 30 psi). Cole-Parmer™ Male Pipe Adapter Polyethylene Fittings are designed for quick and easy assembly without tools.
£19.80 - £23.30
Specifications
Product Type | Male Threaded Adapter |
---|---|
Material | HDPE |
Min. Operating Temperature (Metric) | -50°C |
Packaging Quantity | 10/Pk. |
Shape | Straight |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
11795479
|
Masterflex™
30621-52 |
Fits 1/4 in. x 3/8 in. I.D tubing |
£23.30
Pack of 10 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
11750439
|
Masterflex™
30621-31 |
Fits 1/8 x 1/4 in. I.D. tubing |
£19.80
Pack of 10 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
Description
- Available in a variety of materials and configurations
- Adapts from a NPT male thread to a hose barb
Specifications
Male Threaded Adapter | |
-50°C | |
Straight |
HDPE | |
10/Pk. | |
85°C |