missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE Square Narrow Mouth Bottles
Manufactured from HDPE for strength and durability. Kautex™ HDPE Square Narrow Mouth Bottles are easily stocked and save space in the laboratory from square shape.
Brand: Kautex™ 2000083971
Additional Details : Weight : 8.39800kg
Description
- Square cross-section
- Recessed labelling field
- No cap. Four types of closures available separately
- Ideal for liquids, leak-proof
- packaging
- sending samples
- transport
- storage
Specifications
0.25 L | |
17 mm | |
HDPE | |
No | |
Square | |
Narrow Neck Bottle |
Natural | |
Packaging, Sending Samples, Transport, Storage | |
Narrow | |
Narrow | |
136 mm | |
60 mm |