missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE Square Narrow Mouth Bottles
Manufactured from HDPE for strength and durability. Kautex™ HDPE Square Narrow Mouth Bottles are easily stocked and save space in the laboratory from square shape.
£1.75 - £697.85
Specifications
Color | Natural |
---|---|
For Use With (Application) | Packaging, Sending Samples, Transport, Storage |
Material | HDPE |
Neck Finish | Narrow |
Closure Included | No |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17818157
|
Kautex™
2000083970 |
0.1 L |
£697.85
Pack of 544 |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17848157
|
Kautex™
2000083971 |
0.25 L |
£450.80
Pack of 247 |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17838157
|
Kautex™
2000083972 |
0.5 L |
£252.89
Pack of 122 |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15971441
|
Kautex™
2000083973 |
1 L |
£226.12
Pack of 72 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
17808157
|
Kautex™
2000071149 |
2.5 L |
£179.76
Pack of 27 |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10196300
|
Kautex™
2000083973 |
1 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10054740
|
Kautex™
2000083971 |
0.25 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10469860
|
Kautex™
2000083972 |
0.5 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Square cross-section
- Recessed labelling field
- No cap. Four types of closures available separately
- Ideal for liquids, leak-proof
- packaging
- sending samples
- transport
- storage
Specifications
Natural | |
HDPE | |
No | |
Square |
Packaging, Sending Samples, Transport, Storage | |
Narrow | |
Narrow | |
Narrow Neck Bottle |