missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE Open Top Drum
Manufactured with HDPE for excellent chemical resistance. Kautex™ HDPE Open Top Drums provide sturdy, reliable storage for large quantities.
Brand: Kautex™ 2000090800
Description
- UN approval for solids
- Meet GGVS/GGVE regulations for transport of solid substances with a density of at least 1.5 g/ccm
- Supplied with PE-lid and galvanized clamping ring
- storage
- transfer
- transport
- disposal
Specifications
UN-marked | |
Lid | |
Blue | |
HDPE | |
518 mm |
Open Top Drum | |
30 L | |
Storage, Transfer, Transport, Disposal | |
Lid, Clamping Ring and Handle | |
313 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction