missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE Spray Bottles with Pump Vaporizer and Safety Cap
Vaporize liquids at the push of a button in an environmentally compatible way with these HDPE spray bottles. Buerkle™ HDPE Spray Bottles with Pump Vaporizer and Safety Cap feature a protective cover which prevents unintentional pressing of the pump and acts as a dust cover.
£7.10 - £12.23
Specifications
Color | Transparent |
---|---|
Includes | Safety cap, pump vaporizer, protective cover |
Material | HDPE |
Closure Included | Yes |
Shape | Round |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11812333
|
Buerkle™
0309-3005 |
50 mL |
£7.10
Each |
In Stock
Log in to see stock. |
|||||
15294455
|
Buerkle™
0309-3100 |
100 mL |
£7.10
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
10071992
|
Buerkle™
0309-3025 |
250 mL |
£7.25
Each |
In Stock
Log in to see stock. |
|||||
10317413
|
Buerkle™
0309-3005 |
50 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11921441
|
Buerkle™
0309-3002 |
20 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Transparent for easy identification of contents
- Bottle made of HDPE, spray pump made of PP and stainless steel
Specifications
Transparent | |
HDPE | |
Round | |
Spray |
Safety cap, pump vaporizer, protective cover | |
Yes | |
Polypropylene, Stainless Steel |