missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ HDPE Square Bottle with Graduations
Used in clinical, industrial and microbiological applications.
£72.42 - £104.04
Specifications
Capacity (Metric) | 2.5 L |
---|---|
Diameter (Metric) Inner | 77 mm |
Material | HDPE |
Length (Metric) | 108 mm |
Sterility | Non-sterile |
Description
- Used in clinical, industrial and microbiological applications
Compliance
CE marking, EC N 1935/2004
Specifications
2.5 L | |
HDPE | |
Non-sterile | |
Square bottle | |
CE marking, EC N 1935/2004 | |
Square | |
HDPE |
77 mm | |
108 mm | |
108 mm | |
Yes | |
Wide | |
259 mm | |
Wad |