missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Storage and Stacking Container
Buerkle™ Polypropylene Storage and Stacking Container with external reinforcement ribs.
Brand: Buerkle™ 3414-0148
Additional Details : Weight : 2.04000kg
Description
- Made of durable PP with external reinforcement ribs
- Temperature resistant from -40°C to 90°C
- According to Euro standards
- Lid and transport rollers available as accessory
Specifications
Storage and Stacking Container | |
Polypropylene | |
567 x 367 x 216 mm | |
220 mm | |
600 mm | |
45 L | |
367 mm |
Gray | |
According to Euro standards | |
600 x 400 x 220 mm | |
216 mm | |
567 mm | |
400 mm |