missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Storage and Stacking Container
Buerkle™ Polypropylene Storage and Stacking Container with external reinforcement ribs.
£58.45 - £66.50
Specifications
Product Type | Storage and Stacking Container |
---|---|
Color | Gray |
Material | Polypropylene |
Certifications/Compliance | According to Euro standards |
Product Code | Brand | Volume (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
10461231
|
Buerkle™
3414-0138 |
38 L | 600 x 400 x 180 mm |
£58.45
Each |
In Stock
Log in to see stock. |
||||
10701212
|
Buerkle™
3414-0148 |
45 L | 600 x 400 x 220 mm |
£66.50
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Made of durable PP with external reinforcement ribs
- Temperature resistant from -40°C to 90°C
- According to Euro standards
- Lid and transport rollers available as accessory
Specifications
Storage and Stacking Container | |
Gray | |
Polypropylene | |
According to Euro standards |