missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ HDPE Universal Storage Containers

Practical storage containers with closed gripping edges for safe transport of pourable or liquid contents. Rounded inner edges and smooth inner surfaces for easycleaningenable use in the food stuffs/hygiene sector.

Brand:  Buerkle™ 3418-0129

 View more versions of this product

Product Code. 10040521

  • £50.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Alert:

Attention! Make sure to pay attention to the List of Chemical Resistance!

This item is not returnable. View return policy

Description

Description

  • HDPE, white
  • Can be stacked
Specifications

Specifications

29 L
Smooth inner finish
HDPE
Food Stuffs and Hygiene Sector
Storage Container
660 x 450 x 130 mm
450 mm
130 mm
Regulation (EC) No 1935/2004, Regulation (EU) 10/2011
White
Rectangular
Stackable
Yes
660 mm
400 mm
120 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ HDPE Universal Storage Containers > Interior Dimensions: 400W x 120WmmH; Capacity: 29L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.