Learn More
VITLAB™ Transparent HDPE Wide-Mouth Bottles with High Shoulders
VITLAB™ Transparent HDPE Wide-Mouth Bottles with High Shoulders offer a small footprint due to their square cross-section and profile. They are ideal for powders and paste-like materials and are supplied with an LDPE screw cap.
Brand: VITLAB™ 92489
Additional Details : Weight : 0.01000kg
Description
- Product Type: Storage Bottle
- Description: Wide Mouth, High Shoulders
- Material: HDPE (Bottle), LDPE (Cap)
- Shape: Square
- Includes: Screw Cap
Specifications
100 mL | |
Transparent | |
Ideal for powders and paste-like materials | |
HDPE | |
Non-sterile | |
Yes | |
No | |
Square | |
Storage Bottle | |
1.8 in. | |
LDPE | |
Screw Cap |
3.4 oz. | |
46 x 46 x 78 mm | |
With Polypropylene Screw Cap | |
46 mm | |
46 mm | |
Reusable | |
Wide | |
78 mm | |
1.8 in. | |
3.1 in. | |
GL 32 |