missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Transparent HDPE Wide-Mouth Bottles with High Shoulders
VITLAB™ Transparent HDPE Wide-Mouth Bottles with High Shoulders offer a small footprint due to their square cross-section and profile. They are ideal for powders and paste-like materials and are supplied with an LDPE screw cap.
£32.65 - £59.90
Specifications
Color | Transparent |
---|---|
Material | HDPE |
Sterility | Non-sterile |
Closure Included | Yes |
Disposable | Reusable |
Product Code | Brand | Capacity (Metric) | Closure Size | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Dimensions (L x W x H) | Precio | Cantidad y disponibilidad | |||
15212969
|
VITLAB™
92489 |
100 mL | GL 32 | 46 x 46 x 78 mm |
£32.65
Pack of 24 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
15252969
|
VITLAB™
92689 |
250 mL | GL 50 | 80 x 80 x 83 mm |
£59.90
Pack of 24 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
Descripción
- Product Type: Storage Bottle
- Description: Wide Mouth, High Shoulders
- Material: HDPE (Bottle), LDPE (Cap)
- Shape: Square
- Includes: Screw Cap
Especificaciones
Transparent | |
Non-sterile | |
Reusable | |
Wide | |
Storage Bottle | |
Screw Cap |
HDPE | |
Yes | |
No | |
Square | |
LDPE |