Learn More
VITLAB™ Transparent HDPE Wide-Mouth Bottles with High Shoulders
VITLAB™ Transparent HDPE Wide-Mouth Bottles with High Shoulders offer a small footprint due to their square cross-section and profile. They are ideal for powders and paste-like materials and are supplied with an LDPE screw cap.
Brand: VITLAB™ 92689
Additional Details : Weight : 0.01000kg
Description
- Product Type: Storage Bottle
- Description: Wide Mouth, High Shoulders
- Material: HDPE (Bottle), LDPE (Cap)
- Shape: Square
- Includes: Screw Cap
Specifications
250 mL | |
Transparent | |
HDPE | |
24Pack | |
80 mm | |
Reusable | |
Wide | |
83 mm | |
3.1 in. | |
3.3 in. | |
GL 50 |
8.5 oz. | |
80 x 80 x 83 mm | |
80 mm | |
Non-sterile | |
Yes | |
No | |
Square | |
Storage Bottle | |
3.1 in. | |
LDPE | |
Screw Cap |