missing translation for 'onlineSavingsMsg'
Learn More
Buerkle™ HDPE, Wide Neck Jerry Can with Threaded Connector Product Code.: 10497951
Add to basket

Buerkle™ HDPE, Wide Neck Jerry Can with Threaded Connector

Product Code. 10497951 Shop All Bürkle Products
11 L, 264 x 132 x 426 mm (D x W x H)
Click to view available options
Capacity (Metric):
6 L
11 L
20 L
30 L
Dimensions (L x W x H):
264 x 132 x 287 mm (D x W x H)
264 x 132 x 426 mm (D x W x H)
365 x 165 x 485 mm (D x W x H)
365 x 240 x 485 mm (D x W x H)
This item is not returnable. View return policy

Product Code. 10497951

Brand: Buerkle™ 04311010

Add to basket
Add to basket
This item is not returnable. View return policy

Wide-necked canister with extremely wide filling opening (88 mm), easy to clean on the inside, which is particularly important when storing sensitive substances.

  • Wide filling opening allows for easy cleaning
  • Carrying handles and screw lid guarantee safe and convenient transport
  • Can also be used as a settling canister
  • Manufactured from transparent HDPE
  • UV stabilized
  • Self-adhesive blue litre graduation and spigots available as accessory

Specifications

Autoclavable Not Autoclavable
Capacity (English) 2.91 gal.
Capacity (Metric) 11 L
Certifications/Compliance Suitable for foodstuffs
Closure Type Screw
Color Transparent
Dimensions (L x W x H) 264 x 132 x 426 mm (D x W x H)
For Use With (Application) Suitable for Use with Foodstuffs, Safe and Convenient Transport, Used as a Settling Canister
Graduations Liter scale available separately
Includes 0.75 in. Threaded connector, carrying handles, screw lid
Material HDPE
Mouth Style Wide
Product Type Jerry Can
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ HDPE, Wide Neck Jerry Can with Threaded Connector >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.