missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE, Wide Neck Jerry Can
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
6 L
11 L
20 L
30 L
Depth (Metric):
264 mm
365 mm
Description
- Wide filling opening allows for easy cleaning
- Carrying handles and screw lid guarantee safe and convenient transport
- Can also be used as a settling canister
- Manufactured from transparent HDPE
- UV stabilized
- Self-adhesive blue litre graduation and spigots available as accessory
Specifications
Specifications
Autoclavable | Not Autoclavable |
Capacity (English) | 2.91 gal. |
Capacity (Metric) | 11 L |
Certifications/Compliance | Suitable for foodstuffs |
Closure Color | Blue |
Closure Size | 88 mm |
Closure Type | Screw Cap |
Color | Transparent |
Depth (Metric) | 264 mm |
Disposable | Reusable |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ HDPE, Wide Neck Jerry Can >
Spot an opportunity for improvement?Share a Content Correction