missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Heat-resistant Polyimide Circuit Board Labels for M6/M7 Printers
High-temperature polyimide withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling.
Brand: Brady™ 173714
Additional Details : Weight : 0.10500kg
Description
- Ultra-durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto apply equipment
- Glossy white polyimide material is thermal transfer printable
- UL Approved, meets requirements of MIL-STD-202G, Method 215K
- Service temperature of -70°C to 100°C (-94°F to 212°F)
- Made of B-727 polyimide material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
Circuit Board Labeling, Component and Equipment Labeling, Temperature Indicating Labeling | |
No | |
Rectangle | |
-70°C to +300°C | |
0.112 mm | |
0.187 in. | |
25.4 mm |
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, UL Recognized | |
None | |
Gloss | |
Polyimide | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
750 Labels | |
-94°F to +572°F | |
0.0044 in. | |
0.187 x 1 in. | |
1 in. | |
4.75 mm |