missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Heat-resistant Polyimide Circuit Board Labels for M6/M7 Printers
High-temperature polyimide withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling.
£51.30 - £238.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, UL Recognized |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | White |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Shape | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Shape | Price | Quantity & Availability | ||
17858244
|
Brady™
173714 |
0.187 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 4.75 mm | Rectangle |
£187.00
Pack of 750 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17898384
|
Brady™
174376 |
0.2 x 0.65 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 5.08 mm | Rectangle |
£176.00
Pack of 750 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17819164
|
Brady™
173430 |
0.25 x 0.75 in. | M710, BMP71 | 6.35 mm | Rectangle |
£170.00
Pack of 750 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17808344
|
Brady™
174178 |
0.25 x 0.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.35 mm | Rectangle |
£182.00
Pack of 750 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17828304
|
Brady™
174188 |
0.25 x 0.9 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.35 mm | Rectangle |
£181.00
Pack of 750 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17858374
|
Brady™
174204 |
0.25 x 0.25 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.35 mm | Square |
£96.30
Pack of 750 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17878154
|
Brady™
173777 |
0.25 x 2 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.35 mm | Rectangle |
£51.30
Pack of 100 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17878134
|
Brady™
174254 |
0.25 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.35 mm | Rectangle |
£238.00
Pack of 750 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17871659
|
Brady™
173897 |
0.275 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.99 mm | Rectangle |
£137.07
Pack of 750 |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17838754
|
Brady™
173414 |
0.375 x 1 in. | M710, BMP71 | 9.53 mm | Rectangle |
£190.00
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17858254
|
Brady™
174202 |
0.375 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 9.53 mm | Rectangle |
£203.00
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17878234
|
Brady™
173866 |
0.375 x 0.375 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 9.53 mm | Square |
£120.00
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17828154
|
Brady™
173885 |
0.4 x 0.4 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 10.16 mm | Square |
£118.00
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
Description
- Ultra-durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto apply equipment
- Glossy white polyimide material is thermal transfer printable
- UL Approved, meets requirements of MIL-STD-202G, Method 215K
- Service temperature of -70°C to 100°C (-94°F to 212°F)
- Made of B-727 polyimide material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
Circuit Board Labeling, Component and Equipment Labeling, Temperature Indicating Labeling | |
-94°F to +572°F | |
0.0044 in. |
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, UL Recognized | |
None | |
Gloss | |
Polyimide | |
Thermal Transfer | |
Non-sterile | |
No | |
-70°C to +300°C | |
0.112 mm |