missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1073B Tyvek Autoclave Pouch, with Steam Indicator Dot



Tyvek Pouch that offers high breathability while providing a barrier from microbial contamination after sterilization.
Brand: Keystone Cleanroom Products COVMGTVKUB36X36
This item is not returnable.
View return policy
Description
- All Tyvek construction for strength and microbial barrier
- Designed for steam sterilization
- Strong Factory seals
- Heat Seal Closure
- Recommended for sterilization of pharmaceutical equipment and components
- Manufactured and packaged in a ISO 6 cleanroom
- Improves the efficiency of the Parts Preparation Department
Specifications
Autoclave Bag | |
1260 oz. | |
COC | |
White | |
Steam Sterilization | |
Tyvek | |
Yes | |
<250°F | |
91.4 x 91.4 cm (36 x 36 in.) | |
91.4 cm | |
91.4 cm |
Autoclavable | |
37.2 L | |
Heat Seal | |
Single-use | |
Pharmaceutical Equipment | |
Non-sterile | |
Steam | |
<125°C | |
36 in. | |
36 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Keystone Cleanroom Products 1073B Tyvek Autoclave Pouch, with Steam Indicator Dot > Size: 36 x 36 in.; Capacity: 1260 oz.
Spot an opportunity for improvement?Share a Content Correction