missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1073B Tyvek Autoclave Pouch, with Steam Indicator Dot

Tyvek Pouch that offers high breathability while providing a barrier from microbial contamination after sterilization.

Brand:  Keystone Cleanroom Products COVMGTVKUB32X32

Additional Details : Weight : 3.74210kg

 View more versions of this product

Product Code. 17746899

  • £550.00 / Pack of 50
Estimated Shipment: 19-09-2024
to see stock.
Add to basket

Description

Description

  • All Tyvek construction for strength and microbial barrier
  • Designed for steam sterilization
  • Strong Factory seals
  • Heat Seal Closure
  • Recommended for sterilization of pharmaceutical equipment and Components
  • Manufactured and packaged in a ISO 6 cleanroom
  • Improves the efficiency of the Parts Preparation Department
Specifications

Specifications

Autoclavable
29.3 L
Self-seal
Single-use
Tyvek
199 μm
Poly Bag
<125°C
81 x 81 cm (32 x 32 in.)
992 oz.
COC
White
Pharmaceutical Equipment
Non-sterile
Yes
<250°F
7.8 mil
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers