missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1073B Tyvek Autoclave Pouch, with Steam Indicator Dot
Tyvek Pouch that offers high breathability while providing a barrier from microbial contamination after sterilization.
Brand: Keystone Cleanroom Products COVMGTVKUB57X57
This item is not returnable.
View return policy
Description
- All Tyvek construction for strength and microbial barrier
- Designed for steam sterilization
- Strong Factory seals
- Heat Seal Closure
- Recommended for sterilizaton of pharmaceutical equipment and Components
- Manufactured and packaged in a ISO 6 cleanroom
- Improves the efficiency of the Parts Preparation Department
Specifications
Autoclavable | |
91.3 L | |
Heat Seal | |
Single-use | |
Tyvek | |
0.2 mm | |
<250°F | |
8 mil |
3086 oz. | |
COC | |
White | |
Pharmaceutical Equipment | |
Non-sterile | |
Yes | |
<125°C | |
145 x 145 cm (57 x 57 in.) |