missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Heat Sealer with Cutter

Seal bags, sheets or tubing quickly and efficiently. Heat Sealer with Cutter features a safe heating element that is only hot when in use. Timing knob allows for adjustable sealing duration. 450 Watt unit (220/230 VAC) includes a replacement part kit. Available with a UK or European plug.

Brand:  Fisherbrand™ HS120289

198.75 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 15360360

  • £349.17 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Seal bags, sheets or tubing quickly and efficiently. Fisherbrand™ Heat Sealer with Cutter features a safe heating element that is only hot when in use. Timing knob allows for adjustable sealing duration. 450 Watt unit (220/230 VAC) includes a replacement part kit. Available with a UK or European plug.

  • Seal polyethylene or polypropylene bags, sheets or flat tubing from 0.01 to 0.8 mm thick.
  • Sliding blade removes excess material 19 mm from the seal.
  • Heating element measures 310 mm long and is only hot when sealing.
  • Timing knob ensures safe sealing.
    • Simply turn knob to set time (1-8 seconds).
    • Press handle down.
    • Remove when light indicates cycle is complete.
  • Includes replacement part kit (additional replacement part kits can be ordered separately):
    • Two extra blades
    • Two extra heating elements
    • Two extra PTFE cloths
Specifications

Specifications

Commercial Pouch Sealer
Polyethylene or polypropylene bags, sheets or flat tubing
Adjustable, 1 to 8 seconds
446 x 86 x 166 mm (closed)
Replacement part kit (two each of: blades, heating elements, PTFE cloths), 153 cm power cord
Cont. Europe/Israel Plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Heat Sealer with Cutter > Heat Sealer with Cutter; Length: 310 mm; Plug: Cont. Europe/Israel Plug

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.