Learn More
Transformable Cube Rack

Hold tubes upright or create a cooling station. Fisherbrand™ Transformable Cube Rack securely stores 15 mL or 50 mL tubes with snap-in well inserts. Remove the inserts to store larger items or fill with ice for a temporary cooling workstation. User-friendly polypropylene box can be autoclaved.
Brand: Fisherbrand HS23271A
Description
Store 15 mL and 50 mL tubes upright with Snap-In grids
- Two removable inserts hold:
- 16 x 15 mL tubes (well diameter: 18 mm)
- 9 x 50 mL tubes (well diameter: 31 mm)
- Securely holds tubes upright with deep grid wells
- Keyed lid, imprinted grids and first tube orientation to locate tubes easily
Use them without inserts
- Store larger sized products
- Fill with ice and use as a temporary cooling workstation
- Ideal for teaching labs or those with limited bench space
Features
- Robust, rigid polypropylene construction
- Transparent lid and translucent box sides for easy tube view
- Small footprint: 125 x 125 x 129 mm
- Autoclavable
- Pack of 5 purple storage boxes
Specifications
2 snap-in inserts, lid | |
4 x 4 or 3 x 3 | |
Purple | |
Polypropylene | |
125 x 125 x 129 mm |
Multi Stand Tube Rack | |
Autoclavable | |
Tubes (15 mL in 16 wells, 50 mL in 9 wells, larger items/ice without inserts) | |
5 Pk. |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.