missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products™ Heavy Duty SMS Autoclavable Bowl Cover

This 50 g/m2 SMS Autoclavable Bowl Cover provides a microbial barrier ideal for pharmaceutical production applications.

Brand:  Keystone Cleanroom Products™ BWL-KCRP-300-36

Additional Details : Weight : 5.70000kg

 View more versions of this product

Product Code. 17944146

  • £1239.43 / Pack of 100
Estimated Shipment: 06-09-2024
to see stock.

Description

Description

  • Save time by using the stopper bowl cover instead of wrapping with sheets of SMS material and autoclave tape
  • Used in conjunction with a secondary autoclave bag, it creates an effective wrapping system
  • After the outer bag is removed, this stopper bowl cover should remain in place, providing protection from microbial and particulate contamination while the remaining set-up activities are performed
  • Manufactured and packaged in a Certified ISO 8 cleanroom
  • Designed for autoclave cycles (121°C to 135°C)
  • Creates secondary level of protection during aseptic presentation and setup of equipment
  • Hydrophobic and resists tearing and punctures
  • Lint-free
  • Conveniently packaged: 1 cover per heat-sealed and labeled poly bag
  • Certificates of Conformance sent with all shipments
  • Made in USA
Specifications

Specifications

Round Cover
Elastic
Single-use
Non-sterile
26 to 30 in.
26 to 30 in.
Autoclavable
Light Blue
Reinforced Multicoated Plastic
121°C to 135°C
66 to 76.2 cm
66 to 76.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers