missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products™ Heavy Duty SMS Autoclavable Bowl Cover
This 50 g/m2 SMS Autoclavable Bowl Cover provides a microbial barrier ideal for pharmaceutical production applications.
£743.66 - £3280.84
Specifications
Product Type | Round Cover |
---|---|
Autoclavable | Autoclavable |
Closure Type | Elastic |
Color | Light Blue |
Disposable | Single-use |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17974106
|
Keystone Cleanroom Products™
BWL-KCRP-300-20 |
28 to 40.6 cm | 28 to 40.6 cm |
£2260.13
Pack of 500 |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17924146
|
Keystone Cleanroom Products™
BWL-KCRP-300-24 |
30.5 to 50.8 cm | 30.5 to 50.8 cm |
£2333.04
Pack of 500 |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17994106
|
Keystone Cleanroom Products™
BWL-KCRP-300-30 |
50.8 to 66 cm | 50.8 to 66 cm |
£3280.84
Pack of 500 |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17944146
|
Keystone Cleanroom Products™
BWL-KCRP-300-36 |
66 to 76.2 cm | 66 to 76.2 cm |
£1239.43
Pack of 100 |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17904116
|
Keystone Cleanroom Products™
BWL-KCRP-300-40 |
68.6 to 86.4 cm | 68.6 to 86.4 cm |
£743.66
Pack of 50 |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17954146
|
Keystone Cleanroom Products™
BWL-KCRP-300-42 |
71 to 88.9 cm | 71.1 to 88.9 cm |
£987.90
Pack of 50 |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17914116
|
Keystone Cleanroom Products™
BWL-KCRP-300-48 |
76.2 to 101.6 cm | 76.2 to 101.6 cm |
£1144.65
Pack of 50 |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17964146
|
Keystone Cleanroom Products™
BWL-KCRP-300-50 |
78.7 to 104.1 cm | 78.7 to 104.1 cm |
£1166.52
Pack of 50 |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17924116
|
Keystone Cleanroom Products™
BWL-KCRP-300-54 |
94 to 119.4 cm | 94 to 119 cm |
£1458.15
Pack of 50 |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17984146
|
Keystone Cleanroom Products™
BWL-KCRP-300-60 |
101.6 to 127 cm | 101.6 to 127 cm |
£1476.38
Pack of 50 |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Save time by using the stopper bowl cover instead of wrapping with sheets of SMS material and autoclave tape
- Used in conjunction with a secondary autoclave bag, it creates an effective wrapping system
- After the outer bag is removed, this stopper bowl cover should remain in place, providing protection from microbial and particulate contamination while the remaining set-up activities are performed
- Manufactured and packaged in a Certified ISO 8 cleanroom
- Designed for autoclave cycles (121°C to 135°C)
- Creates secondary level of protection during aseptic presentation and setup of equipment
- Hydrophobic and resists tearing and punctures
- Lint-free
- Conveniently packaged: 1 cover per heat-sealed and labeled poly bag
- Certificates of Conformance sent with all shipments
- Made in USA
Specifications
Round Cover | |
Elastic | |
Single-use | |
Non-sterile |
Autoclavable | |
Light Blue | |
Reinforced Multicoated Plastic | |
121°C to 135°C |