missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Instruments Hei-PLATE Mix 'n' Heat Core+

The magnetic stirrer Hei-PLATE Mix 'n' Heat Core+ offers you a digital display for setting your desired temperature to the degree.

Brand:  Heidolph Instruments 506-21100-03

567.59 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 17633185

  • £1020.00 / Each
Estimated Shipment: 27-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Hei-PLATE Mix 'n' Heat Core+ is a classic among magnetic stirrers. It enables users to stir gently and to heat- with a high degree of precision- up to a temperature of 300°C. Its robust design and sophisticated functionalities, such as its key and knob illumination, provide information about active functions at any time. The magnetic stirrer Hei-PLATE Mix 'n' Heat Core+ offers you a digital display for setting your desired temperature to the degree. This precise temperature is controlled by two selectable heating modes (FAST/PRECISE).

The patented Kera-Disk™ plate made of anodized aluminum comes in a unique size suitable for the use of many accessories and samples on a small footprint. This magnetic stirrer is equipped with the most important safety features. The large safety distance between the heating plate and the control panel, as well as the visual residual heat indicator at temperatures >50°C, protect against burns.

  • Chemical and scratch resistant
  • Material enables fastest heating times
  • Dynamic rotary knobs respond to turning speed- slow for precise adjustments, or fast for bigger jumps
  • Locking function protects against accidental changing of the values
  • Carrying aid on the underside ensures safe transport
  • Optional external temperature sensor Pt1000
Specifications

Specifications

Aluminum Alloy
8 in.
10 cm
68°F to 572°F
30 cm
12 in.
Round
UK
20 L
3 Years
CE Certification
115/230 V
145 mm dia.
20°C to 300°C
4 in.
20 cm
Stirring Hotplate
25 kg
Multiple
100 to 1400 rpm
20 x 30 x 10 cm
TFT
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers