Learn More
Heidolph Instruments Hei-PLATE Mix 'n' Heat Core+
The magnetic stirrer Hei-PLATE Mix 'n' Heat Core+ offers you a digital display for setting your desired temperature to the degree.
£955.63
Specifications
Top Plate Material | Aluminum Alloy |
---|---|
Voltage | 115/230 V |
Length (English) | 8 in. |
Height (Metric) | 10 cm |
Temperature (Metric) | 20°C to 300°C |
Description
The Hei-PLATE Mix 'n' Heat Core+ is a classic among magnetic stirrers. It enables users to stir gently and to heat- with a high degree of precision- up to a temperature of 300°C. Its robust design and sophisticated functionalities, such as its key and knob illumination, provide information about active functions at any time. The magnetic stirrer Hei-PLATE Mix 'n' Heat Core+ offers you a digital display for setting your desired temperature to the degree. This precise temperature is controlled by two selectable heating modes (FAST/PRECISE).
The patented Kera-Disk™ plate made of anodized aluminum comes in a unique size suitable for the use of many accessories and samples on a small footprint. This magnetic stirrer is equipped with the most important safety features. The large safety distance between the heating plate and the control panel, as well as the visual residual heat indicator at temperatures >50°C, protect against burns.
- Chemical and scratch resistant
- Material enables fastest heating times
- Dynamic rotary knobs respond to turning speed- slow for precise adjustments, or fast for bigger jumps
- Locking function protects against accidental changing of the values
- Carrying aid on the underside ensures safe transport
- Optional external temperature sensor Pt1000
Specifications
Aluminum Alloy | |
8 in. | |
20°C to 300°C | |
4 in. | |
20 cm | |
Stirring Hotplate | |
25 kg | |
Multiple | |
100 to 1400 rpm | |
20 x 30 x 10 cm | |
TFT |
115/230 V | |
10 cm | |
68°F to 572°F | |
30 cm | |
12 in. | |
Round | |
UK | |
20 L | |
3 Years | |
CE Certification |