missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-VAP Industrial Rotary Evaporator with Glassware Set
Hei-VAP Industrial rotary evaporators have excellent user safety features and are available with a variety of glassware sets.
Brand: Heidolph Instruments 518-16100-00
Code : A0
Additional Details : Weight : 120.00000kg
Description
- Excellent user safety with high-impact transparent PMMA door
- Non-fogging safety glass and metal frame guard hood provides excellent user protection
- The evaporation flask is illuminated during operation for increased visibility
- Universal heating bath accommodates water or other bath fluids allowing for temperature settings up to 180°C
- Receiver cassettes and additional PMMA door housing protect against threat of glassware breakage
- Comes as standard with integrated refill water system, spillover prevention and a release valve at the bottom
- Optional Base Cart is fully-maneuverable with removable panels for storage of vacuum pump, glassware, solvents or accessories
- Certification according to GMP available for this model: validation for installation (IQ) and operating qualification (OQ)
- Large touch screen control panel with illuminated displays for all process parameters, programmable ramps
Specifications
6 to 160 rpm | |
7 in. touchpanel | |
Glassware set A2C - (1) ascending, (1) descending condenser and (1) expansion vessel, (1) 20 L evaporating flask, (2) 10 L receiving flasks | |
4000 W |
20°C to 180°C | |
For low-boiling solvents - highest recovery rates | |
IP20 | |
Glassware Assembly Rotary Evaporator |