missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-VAP Industrial Rotary Evaporator with Glassware Set
Hei-VAP Industrial rotary evaporators have excellent user safety features and are available with a variety of glassware sets.
POA
Specifications
Speed | 6 to 160 rpm |
---|---|
Temperature Range (Metric) | 20°C to 180°C |
Display | 7 in. touchpanel |
IP Rating | IP20 |
Heating Capacity (Metric) | 4000 W |
Product Code | Brand | For Use With (Application) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Includes | Price | Quantity & Availability | ||||
10565682
|
Heidolph™
518-13100-00 |
For solutions that tend to splash and foam | Glassware set A - (1) descending condenser, (1) expansion vessel, (1) 20 L evaporating flask, (1) 10 L receiving flask |
POA
Each |
N/A | ||||
10426101
|
Heidolph™
518-15100-00 |
For solutions that tend to splash and foam | Glassware set AC - (1) descending condenser, (1) expansion vessel, (1) 20 L evaporating flask, (2) 10 L receiving flasks |
POA
Each |
N/A | ||||
10503422
|
Heidolph™
518-14100-00 |
For low-boiling solvents - highest recovery rates | Glassware set A2 - (1) ascending, (1) descending condenser and (1) expansion vessel, (1) 20 L evaporating flask, (1) 10 L receiving flask |
POA
Each |
N/A | ||||
10249891
|
Heidolph™
518-16100-00 |
For low-boiling solvents - highest recovery rates | Glassware set A2C - (1) ascending, (1) descending condenser and (1) expansion vessel, (1) 20 L evaporating flask, (2) 10 L receiving flasks |
POA
Each |
N/A | ||||
10751293
|
Heidolph™
518-11100-00 |
Recommended for all standard distillations | Glassware set R - (1) ascending condenser, (1) 20 L evaporating flask, (1) 10 L receiving flask |
POA
Each |
N/A | ||||
10436291
|
Heidolph™
518-12100-00 |
Recommended for all standard distillations | Glassware set RC - (1) ascending condenser, (1) 20 L evaporating flask, (2) 10 L receiving flasks |
POA
Each |
N/A | ||||
10027851
|
Heidolph™
518-18100-00 |
Ideal in laboratories for hood applications or where height is restricted | Glassware set Shorty R - (1) ascending condenser (320 mm shorter than traditional one), (1) 20 L evaporating flask, (1) 10 L receiving flask |
POA
Each |
N/A | ||||
10302942
|
Heidolph™
518-19100-00 |
Ideal in laboratories for hood applications or where height is restricted | Glassware set Shorty RC - (1) ascending condenser (320 mm shorter than traditional one), (1) 20 L evaporating flask, (2) 10 L receiving flasks |
POA
Each |
N/A | ||||
Description
- Excellent user safety with high-impact transparent PMMA door
- Non-fogging safety glass and metal frame guard hood provides excellent user protection
- The evaporation flask is illuminated during operation for increased visibility
- Universal heating bath accommodates water or other bath fluids allowing for temperature settings up to 180°C
- Receiver cassettes and additional PMMA door housing protect against threat of glassware breakage
- Comes as standard with integrated refill water system, spillover prevention and a release valve at the bottom
- Optional Base Cart is fully-maneuverable with removable panels for storage of vacuum pump, glassware, solvents or accessories
- Certification according to GMP available for this model: validation for installation (IQ) and operating qualification (OQ)
- Large touch screen control panel with illuminated displays for all process parameters, programmable ramps
Specifications
6 to 160 rpm | |
7 in. touchpanel | |
4000 W |
20°C to 180°C | |
IP20 | |
Glassware Assembly Rotary Evaporator |