missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heracell™ 240i CO2 Incubator, 240L, General Purpose

Protect valuable samples while optimizing cell growth. Thermo Scientific™ Heracell™ 240i CO2 Incubators with copper or stainless steel chambers provide the ideal in vitro environment. Clean, reliable and easy to use, they feature fast recovery characteristics and a convenient touchscreen user interface.

Brand:  Thermo Scientific™ 51032875

15162.00 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 16416639

  • £16316.18 / Each
Estimated Shipment: 27-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Protect valuable samples while optimizing cell growth. Thermo Scientific™ Heracell™ 240i CO2 Incubators with copper or stainless steel chambers provide the ideal in vitro environment. Clean, reliable and easy to use, they feature fast recovery characteristics and a convenient touchscreen user interface.

Direct heat chamber

  • 240L (8.4 cu. ft.) electropolished stainless steel or copper chamber with compact footprint, easily stackable
  • Standard left hand door swing, field reversible by qualified service support
  • Minimal, easy-to-clean assembly with smooth inner chamber and rounded corners for easy cleaning
  • In-chamber fan gently distributes conditioned, humidified air throughout the chamber ensuring homogeneous conditions


In situ sensors and probes designed for precise monitoring

  • Choice of TC (thermal conductivity) CO2 sensor for long, reliable operation or IR (infrared) CO2 sensor for monitoring when humidity and temperature are less predictable
  • Dual temperature probes with over temperature protection


Rapid response humidity reservoir

  • Directly heated water reservoir designed to provide stable, high relative humidity, preventing culture desiccation
  • Pan-less system provides recovery rates up to 5X faster than traditional water pans
  • Water level sensor indicates when a refill is needed


ContraCon 90°C moist heat disinfection cycle

  • On-demand cycle simplifies cleaning and eliminates the need to separately autoclave components
  • Operation is push-button simple and does not require removal of sensors or other components
TRUSTED_SUSTAINABILITY
Specifications

Specifications

8.4 cu. ft.
Single 240 L incubator, standard model
Electropolished Stainless Steel
TC Sensor
Stainless Steel
Optional 1 to 21% or 5 to 90%
Ambient +3° to 55°C
General Purpose
23 x 23.9 x 26.4 in. (58.3 x 60.7 x 67 cm)
178 lb.
230 V
RS232
240 L
0 to 20%
LED
Optional 1 to 21% or 5 to 90%
<90% at 37°C
CO2 Incubator
Integrated water reservoir
32.8 x 30.7 x 36.8 in. (83.4 x 78 x 93.4 cm)
230 V, 50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.