missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm Wire Mesh Shelf

Wire mesh shelf for Heratherm 180L ovens

Brand:  Thermo Scientific™ 50127766

114.82 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 10262150

  • £136.46 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Wire mesh shelf for Heratherm 180L ovens, Includes 2 shelf supports

Heratherm Wire mesh shelf

For Heratherm 180L ovens
Includes 2 shelf supports

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Heratherm 180 L Ovens
Oven Accessories
Includes 2 shelf supports
Product Suggestions

Product Suggestions

Videos

Videos

  • Thermo Scientific - Heratherm heating and drying ovens
    Thermo Scientific Heratherm heating and drying ovens are efficient, safe and easy to use.
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Thermo Scientific Heratherm heating and drying ovens

    • Thermo Scientific - Heratherm heating and drying ovens
      Thermo Scientific Heratherm heating and drying ovens are efficient, safe and easy to use.
      Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Thermo Scientific Heratherm heating and drying ovens

      SDS
      Documents

      Documents

      Certificates
      Special Offers

      Special Offers

      • Multiple Manufacturers
        Use promotion code 24138 to get amazing savings on products for your analysis
        Promo Code: 24138

        Expires2025-04-30

        Days

        7

        Hours

        17

        Minutes

        56

        Seconds

        40
      Product Content Correction

      Your input is important to us. Please complete this form to provide feedback related to the content on this product.

      Product Title
      Thermo Scientific™ Heratherm Wire Mesh Shelf >

      By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

      Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.