missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ HI-200 Series Hybridization Incubator

Use and recover volumes as low as 5 mL, ensuring preservation of precious samples with the HI-200 Series Hybridization Incubator.

Brand:  Cole-Parmer™ 39455-03


Code : 04

Additional Details : Weight : 50.00000kg

 View more versions of this product

Product Code. 12803386

  • £6095.00 / Each
Estimated Shipment: 04-12-2024
to see stock.
Add to basket

Description

Description

  • Rotational speed from 0 to 20 rpm and rocking speed up to 60 opm.
  • Radioactive-safe protective casing and nondrip tube design minimize risk to user.
  • With excellent stability of ±0.1°C within the tubes, these hybridization incubators are great for nucleic hybridization applications such as Northern, Southern, and Western blots.
  • Each incubator features two shakers—rotisserie shaker with rotational speed from 0 to 20 rpm and platform shaker with rocking speed up to 60 oscillation/minute.
  • A removable drip tray provides for easy cleaning.
  • Adjustable feet make leveling on uneven surfaces quick and easy.
Specifications

Specifications

24 Mini or 6 Large Tubes
Hybridization Incubator
3 large tubes FHB12
0.5 to 20 rpm
13 in.
11 lb.
230 V, 50 Hz, 750 W
750 W
Ambient +10° to 100°C
Digital LED
HB-1D
<±1.0°C
330 mm
5 kg
230 V
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers