missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ HI-200 Series Hybridization Incubator
Use and recover volumes as low as 5 mL, ensuring preservation of precious samples with the HI-200 Series Hybridization Incubator.
£4370.00 - £6095.00
Specifications
Type | Hybridization Incubator |
---|---|
Speed | 0.5 to 20 rpm |
Temperature Uniformity | <±1.0°C |
Voltage | 230 V |
Wattage | 750 W |
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
11573859
|
Cole-Parmer™
39455-04 |
Ambient +10° to 80°C |
£4370.00
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
12803386
|
Cole-Parmer™
39455-03 |
Ambient +10° to 100°C |
£6095.00
Each |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
Description
- Rotational speed from 0 to 20 rpm and rocking speed up to 60 opm.
- Radioactive-safe protective casing and nondrip tube design minimize risk to user.
- With excellent stability of ±0.1°C within the tubes, these hybridization incubators are great for nucleic hybridization applications such as Northern, Southern, and Western blots.
- Each incubator features two shakers—rotisserie shaker with rotational speed from 0 to 20 rpm and platform shaker with rocking speed up to 60 oscillation/minute.
- A removable drip tray provides for easy cleaning.
- Adjustable feet make leveling on uneven surfaces quick and easy.
Specifications
Hybridization Incubator | |
<±1.0°C | |
750 W |
0.5 to 20 rpm | |
230 V | |
50/60 Hz |