missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene™ High Efficiency Particulate Air (HEPA) Filter
High Efficiency Particulate Air (HEPA) Filters are available in various configurations for the containment of particles.
£880.00 - £955.00
Specifications
Efficiency | 99.997% |
---|---|
Filter Type | HEPA |
Height (English) | 3 in. |
Length (English) | 12 in. |
Height (Metric) | 8 cm |
Product Code | Brand | Width (English) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Width (Metric) | Price | Quantity & Availability | ||||
17785984
|
Syngene™
SYN-ACFHEPA18W |
18 in. | 46 cm |
£880.00
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17795984
|
Syngene™
SYN-ACFHEPAW |
24 in. | 61 cm |
£955.00
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- The filter has a 99.997% efficiency rating for collecting 0.3 micron particles.
Specifications
99.997% | |
3 in. | |
8 cm | |
30.5 cm |
HEPA | |
12 in. | |
Wood Frame |