missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente High-Efficient Condensers with Four Coils

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

Brand:  Lenz Laborglasintrumente 05255050

 View more versions of this product

Product Code. 11596814

  • £1605.00 / Each
Estimated Shipment: 19-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High-efficient condensers with four cooling coils
  • Cooling area: 2,350 cm²
  • Jacket length: 300 mm
  • Made of DURAN™ tubing
  • Packaging unit: 1 piece
Specifications

Specifications

300 mm
Ball and socket KF 50
Duran Glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers