missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente High-Efficient Condensers with Four Coils

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

£1540.00 - £1605.00

Specifications

Material Duran Glass
Length (Metric) Jacket 300 mm
View More Specs

Products 2
Product Code Brand Standard Taper Joint No Price Quantity & Availability  
Product Code Brand Standard Taper Joint No Price Quantity & Availability  
10284481
View Documents
Lenz Laborglasintrumente
05255000
Cone and socket NS 45/50
£1540.00
Each
Estimated Shipment: 18-12-2024
to see stock.
Add to basket
 
11596814
View Documents
Lenz Laborglasintrumente
05255050
Ball and socket KF 50
£1605.00
Each
Estimated Shipment: 19-12-2024
to see stock.
Add to basket
 
Description

Description

  • High-efficient condensers with four cooling coils
  • Cooling area: 2,350 cm²
  • Jacket length: 300 mm
  • Made of DURAN™ tubing
  • Packaging unit: 1 piece
Specifications

Specifications

Duran Glass
300 mm
Videos
SDS
Documents

Documents

Product Certifications