missing translation for 'onlineSavingsMsg'
Learn More
Learn More
High Five™ Microporous Lab Coats
Breathability with durability
POA
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Unisex |
Material | Microporous Film |
Color | White |
Closure Type | Snaps |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12901365
|
High Five™
19-167-922 |
X-Large |
POA
Pack of 30 |
N/A | |||||
12911365
|
High Five™
19-167-923 |
2X-Large |
POA
Pack of 30 |
N/A | |||||
12991355
|
High Five™
19-167-921 |
Large |
POA
Pack of 30 |
N/A | |||||
12981355
|
High Five™
19-167-920 |
Medium | |||||||
Description
Breathability with durability
- Cloth-like, microporous material
- General purpose protection from dirt, grime, splashes and spills
- Economical and lightweight
- Low linting and antistatic
- Elastic wrists, five-snap closure and two pockets
- White
Specifications
General Purpose Lab Coat | |
Microporous Film | |
Snaps | |
General purpose protection from dirt, grime, splashes, and spills |
Unisex | |
White | |
2 |