missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One High Grade Polypropylene Pipet Tips
Manufactured from high-grade polypropylene to give the optimum performance and fit. Greainer BioOne™ High Grade Polypropylene Pipet Tips are ideally suited for Gilson™ Pipetman models.
£7.14 - £598.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | ISO 9001, DIN ISO 8655 |
Material | Polypropylene |
Product Code | Brand | Color | Volume (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||
10611512
|
Greiner Bio-One
739291 |
Natural | 10 to 200 μL | Universal Fit |
£155.00
Pack of 500 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
10758432
|
Greiner Bio-One
739290 |
Yellow | 10 to 200 μL | Eppendorf Pipetter, Gilson™ Pipetman™ P200, Gilson™ Pipetman™ P100, Gilson™ Pipetman™ P20 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11739542
|
Greiner Bio-One
740290 |
Blue | 200 to 1000 μL | Thermo Scientific™ Finnpipette™, Eppendorf Pipetter, Gilson™ Pipetman™ P1000 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11789542
|
Greiner Bio-One
745290 |
Natural | 1000 to 5000 μL | Socorex™ Pipette, Gilson™ Pipetman™ P5000 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- High breaking strength, dimensionally stable, heat-resistant up to approx. +140°C; cold-resistant down to -190°C
- Autoclavable
- Free of heavy metals
- Conforms to the ISO 9001 standard
- Tested for conformance with the international standard DIN ISO 8655
- Liquid end is bevelled so less liquid remains on pipet tip, contact surface of pipetted liquids is reduced and pipetting accuracy increases
- Ideally suited for Gilson™ Pipetman P20, P100, P200, F5, F10, F25, F50, F200, U200
Specifications
Autoclavable | |
ISO 9001, DIN ISO 8655 | |
Polypropylene |