missing translation for 'onlineSavingsMsg'
Learn More

Merck High Output Pumps

Features a piston-driven design for greater power

Brand:  Merck WP6211560

1233.90 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : NEW

Additional Details : Weight : 6.12000kg

 View more versions of this product

Product Code. 10295413

  • £1325.00 / Each
Estimated Shipment: 18-10-2024
to see stock.
Add to basket

Description

Description

Features a piston-driven design for greater power

Supplied with 70cm of 1/4 in. tubing and a Millex FA50 filter for in-line moisture protection

  • Cast Aluminum construction
  • 1/4 in. Stepped hose barb
  • Filtration Supply Type: Vacuum Pump

Certifications

UL listed, CE marked

Specifications

Specifications

70cm of 0.25 in. dia. tubing, Millex™ FA50 filter for in-line moisture protection
115 V 60 Hz
11.7 lb.
34 L/min.
8 in.
10 in.
5.4 bar
UL, CE
Cast Aluminum
5.3 kg
60 Hz
20.3 cm
25.4 cm
115 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers