missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck High Output Pumps
Features a piston-driven design for greater power
£1325.00 - £1645.00
Specifications
Includes | 70cm of 0.25 in. dia. tubing, Millex™ FA50 filter for in-line moisture protection |
---|---|
Certifications/Compliance | UL, CE |
Material | Cast Aluminum |
Weight (English) | 11.7 lb. |
Weight (Metric) | 5.3 kg |
Product Code | Brand | Frequency | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Frequency | Voltage | Price | Quantity & Availability | ||||
10542975
|
Merck
WP6222050 |
50 Hz | 220 V |
£1645.00
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
||||
10295413
|
Merck
WP6211560 |
60 Hz | 115 V |
£1325.00
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
||||
Description
Features a piston-driven design for greater power
Supplied with 70cm of 1/4 in. tubing and a Millex FA50 filter for in-line moisture protection
- Cast Aluminum construction
- 1/4 in. Stepped hose barb
- Filtration Supply Type: Vacuum Pump
Certifications
UL listed, CE marked
Specifications
70cm of 0.25 in. dia. tubing, Millex™ FA50 filter for in-line moisture protection | |
Cast Aluminum | |
5.3 kg | |
8 in. | |
10 in. | |
5.4 bar |
UL, CE | |
11.7 lb. | |
34 L/min. | |
20.3 cm | |
25.4 cm |