missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Precision Lab Thermometer with 3-points Traceable Calibration
High precision lab thermometer complete with calibration certificate.
Brand: Brannan™ 50/520/0
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- A range of spirit filled, high precision thermometers which are supplied with a calibration certificate
- Safe non-mercury filling
- Presented in a study cardboard cylinder for storage
- Made in UK
Spezifikation
0°C, 35°C | |
Partial Immersion | |
Glass | |
122°F | |
-31°F | |
-31°F to +122°F | |
± 1.0°C | |
76 mm |
UK Traceable to National Standards ISO 9001 | |
30.5 cm | |
Blue Spirit | |
50°C | |
-35°C | |
-35°C to +50°C | |
0.5°C | |
1.2 cm |