missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Precision Lab Thermometer with 3-points Traceable Calibration
High precision lab thermometer complete with calibration certificate.
Brand: Brannan™ 50/526/0
Additional Details : Weight : 0.02400kg
Description
- A range of spirit filled, high precision thermometers which are supplied with a calibration certificate
- Safe non-mercury filling
- Presented in a study cardboard cylinder for storage
- Made in UK
Specifications
0°C, 35°C, 90°C | |
Total Immersion | |
Glass | |
230°F | |
-4°F | |
-4°F to +230°F | |
± 1.0°C | |
1.2 cm |
UK Traceable to National Standards ISO 9001 | |
30.5 cm | |
Blue Spirit | |
110°C | |
-20°C | |
-20°C to +110°C | |
0.5°C |